Roller Assembly, 1 in. Outside Diameter, Concave Edge, Steel Ball Bear (2 Pack)
Mfr # B 695
Zoro # G6546132
product price: $12.79
/prKey Features
Finish
Nylon, Steel
Material
Steel
Size
1 in.
Product Type
Roller Assembly
Door Type
Screen Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B 695
Zoro #
G6546132
UPC #
049793006950
Country of Origin
China
Dimensions
Size
1 in.
Length
6 13/32 in
Height
6 13/32 in
Width
3 3/4 in
Overall Length
6 7/16 in
Overall Width
5/16 in
Overall Height
6 7/16 in
Roller Diameter
1 in
Details
Item
Roller Assembly
Finish
Nylon, Steel
Material
Steel
Product Type
Roller Assembly
Door Type
Screen Door
Closer Type
Standard Duty
Color
White
Projection from Wall
1 1/4 in
Features
1 in Steel Ball Bearing Wheel, Thin Housing
Hardware
Included
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
For Use With Door Type
Screen Door
Projection
1 1/4 in
Description
Roller Assembly, Door Type Screen Door, Length 6 13/32 in, Width 3 3/4 in, Height 6 13/32 in, Material Steel, White, Nylon, Steel Finish, Closer Type Standard Duty, Projection from Wall 1 1/4 in, Hardware Included, Features 1 in Steel Ball Bearing Wheel, Thin Housing, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.