Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Steel Screen Door Tension Spring Nylon Roller with Angle Stop for Columbia Doors (2 Pack)

  • Mfr # B 575

  • Zoro # G6318352


product price: $4.95
/pr
Sold in multiples of 2 for $9.90

Key Features

Width
3 3/4 in
Length
5 13/32 in
Color
White
Finish
Nylon
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 575
Zoro #
G6318352
UPC #
049793005755
Country of Origin
China

Dimensions

Width
3 3/4 in
Length
5 13/32 in
Height
5 13/32 in
Roller Width
1/4 in
Overall Height
5 7/16 in
Roller Diameter
1 in
Overall Width
3 3/4 in
Overall Length
5 7/16 in

Details

Item
Roller Assembly
Color
White
Finish
Nylon
Material
Polyethylene
Door Type
Screen Door
Hardware
Included
Closer Type
Standard Duty
Features
Fits Columbia Doors
Projection from Wall
1 1/4 in
ANSI/BHMA Finish
Unfinished
Product Type
Roller Assembly
Includes Hardware
Hardware Included
Projection
1 1/4 in
For Use With Door Type
Screen Door

Description

Roller Assembly, Door Type Screen Door, Length 5 13/32 in, Width 3 3/4 in, Height 5 13/32 in, Material Polyethylene, White, Nylon Finish, Closer Type Standard Duty, Projection from Wall 1 1/4 in, Hardware Included, Features Fits Columbia Doors, Roller Width 1/4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.