1 in. Steel Screen Door Tension Spring Steel Roller, for Columbia Doors (2 Pack)
Mfr # B 631
Zoro # G6307310
product price: $6.89
/prKey Features
Width
3 3/4 in
Length
5 13/32 in
Color
White
Hardware
Included
Features
Fits Columbia Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B 631
Zoro #
G6307310
UPC #
049793006318
Country of Origin
China
Dimensions
Width
3 3/4 in
Length
5 13/32 in
Height
5 13/32 in
Roller Width
1/4 in
Overall Width
3 3/4 in
Roller Diameter
1 in
Overall Length
5 7/16 in
Overall Height
5 7/16 in
Details
Item
Roller Assembly
Color
White
Hardware
Included
Features
Fits Columbia Doors
Finish
Nylon, Steel
Door Type
Screen Door
Material
Steel
Closer Type
Standard Duty
Projection from Wall
1 1/4 in
For Use With Door Type
Screen Door
Includes Hardware
Hardware Included
Product Type
Roller Assembly
ANSI/BHMA Finish
Unfinished
Projection
1 1/4 in
Description
Roller Assembly, Door Type Screen Door, Length 5 13/32 in, Width 3 3/4 in, Height 5 13/32 in, Material Steel, White, Nylon, Steel Finish, Closer Type Standard Duty, Projection from Wall 1 1/4 in, Hardware Included, Features Fits Columbia Doors, Roller Width 1/4 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.