Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Steel, Sliding Screen Door Roller (2 Pack)

  • Mfr # B 537

  • Zoro # G6276958


product price: $8.39
/pr
Sold in multiples of 2 for $16.78

Key Features

Width
3 3/4 in
Length
5 23/64 in
Color
Gray
Projection from Wall
2 in
Door Type
Screen Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 537
Zoro #
G6276958
UPC #
049793005373
Country of Origin
China

Dimensions

Width
3 3/4 in
Length
5 23/64 in
Height
5 23/64 in
Roller Width
1/4 in
Overall Height
5 3/8 in
Overall Length
1 1/2 in
Roller Diameter
1 in
Overall Width
3 3/4 in

Details

Item
Roller Assembly
Color
Gray
Projection from Wall
2 in
Door Type
Screen Door
Closer Type
Standard Duty
Features
Fits Fullview Doors
Finish
Unfinished
Material
Steel
Hardware
Included
ANSI/BHMA Finish
Unfinished
For Use With Door Type
Screen Door
Includes Hardware
Hardware Included
Product Type
Roller Assembly
Projection
2 in

Description

Roller Assembly, Door Type Screen Door, Length 5 23/64 in, Width 3 3/4 in, Height 5 23/64 in, Material Steel, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 2 in, Hardware Included, Features Fits Fullview Doors, Roller Width 1/4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.