Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding Screen Door Top Roller Assembly, fits Hi-Lite Doors (2 Pack)

  • Mfr # B 543

  • Zoro # G6539598


product price: $5.25
/pr
Sold in multiples of 2 for $10.50

Key Features

Finish
Unfinished
Material
Polyethylene
Size
11/16 in.
Product Type
Roller Assembly
Features
11/16 in Nylon, Fits HiLite Doors, Top Hung
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 543
Zoro #
G6539598
UPC #
049793005434
Country of Origin
China

Dimensions

Size
11/16 in.
Length
5-7/16"
Roller Dia.
11/16 in
Width
7/16 in
Height
2 3/8 in
Roller Diameter
11/16 in
Overall Length
5/8 in
Overall Width
7/16 in
Overall Height
2 3/8 in

Details

Item
Roller Assembly
Finish
Unfinished
Material
Polyethylene
Product Type
Roller Assembly
Features
11/16 in Nylon, Fits HiLite Doors, Top Hung
Closer Type
Standard Duty
Color
White
Door Type
Screen Door
Projection from Wall
2-3/8"
Hardware
Included
For Use With Door Type
Screen Door
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished

Description

Roller Assembly, Door Type Screen Door, Width 7/16 in, Height 2 3/8 in, Material Polyethylene, White, Unfinished Finish, Closer Type Standard Duty, Hardware Included, Features 11/16 in Nylon, Fits HiLite Doors, Top Hung, Roller Dia. 11/16 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.