Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding Screen Door Bottom Roller Assemblies, fits Hi-Lite Doors (2 Pack)

  • Mfr # B 544

  • Zoro # G6298448


product price: $3.59
/pr
Sold in multiples of 3 for $10.77

Key Features

Width
5/8 in
Length
5-7/16"
Color
White
Closer Type
Standard Duty
Roller Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 544
Zoro #
G6298448
UPC #
049793005441
Country of Origin
China

Dimensions

Width
5/8 in
Length
5-7/16"
Roller Width
1/4 in
Height
1 15/16 in
Roller Dia.
9/16 in
Overall Height
1 15/16 in
Overall Width
5/8 in
Roller Diameter
9/16 in
Overall Length
3/8 in

Details

Item
Roller Assembly
Color
White
Closer Type
Standard Duty
Door Type
Screen Door
Material
Polyethylene
Finish
Unfinished
Hardware
Included
For Use With Door Type
Screen Door
Product Type
Roller Assembly
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Roller Assembly, Door Type Screen Door, Width 5/8 in, Height 1 15/16 in, Material Polyethylene, White, Unfinished Finish, Closer Type Standard Duty, Hardware Included, Roller Dia. 9/16 in, Roller Width 1/4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.