Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Nylon Screen Door Roller Assembly, Air Control (2 Pack)

  • Mfr # B 551

  • Zoro # G6553430


product price: $5.89
/pr

Key Features

Finish
Unfinished
Material
Polyethylene
Size
1 in.
Product Type
Roller
Projection from Wall
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 551
Zoro #
G6553430
UPC #
049793005519
Country of Origin
China

Dimensions

Size
1 in.
Height
5-7/16"
Roller Dia.
1 in
Length
5-7/16"
Width
3-13/16"
Roller Width
1/4 in
Overall Height
1 in
Overall Width
1/4 in
Overall Length
1 in
Roller Diameter
1 in

Details

Item
Roller
Finish
Unfinished
Material
Polyethylene
Product Type
Roller
Projection from Wall
1"
Door Type
Screen Door
Hardware
Included
Features
1 in Nylon Wheels, Fits Air Control Doors
Closer Type
Standard Duty
Color
White
ANSI/BHMA Finish
Unfinished
For Use With Door Type
Screen Door
Includes Hardware
Hardware Included

Description

Roller, Door Type Screen Door, Material Polyethylene, White, Unfinished Finish, Closer Type Standard Duty, Hardware Included, Features 1 in Nylon Wheels, Fits Air Control Doors, Roller Dia. 1 in, Roller Width 1/4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.