Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding Screen Door Spring-Loaded Roller, High Density Polyethylene Ball Bearing Roller (2 Pack)

  • Mfr # B 605

  • Zoro # G6540027


product price: $11.35
/pr

Key Features

Finish
Steel
Material
Polyethylene
Size
1 in.
Product Type
Roller Assembly
Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 605
Zoro #
G6540027
UPC #
049793006059
Country of Origin
China

Dimensions

Size
1 in.
Height
1 1/2 in
Roller Dia.
1 in
Length
5-7/16"
Roller Width
1/4 in
Width
1 5/8 in
Overall Length
1 1/2 in
Roller Diameter
1 in
Overall Height
1 1/2 in
Overall Width
1 5/8 in

Details

Item
Roller Assembly
Finish
Steel
Material
Polyethylene
Product Type
Roller Assembly
Closer Type
Standard Duty
Projection from Wall
1-1/2"
Door Type
Screen Door
Color
Bronze
Hardware
Included
Features
1 in Nylon Ball Bearing Wheel, Fits Crossly Doors
Includes Hardware
Hardware Included
For Use With Door Type
Screen Door
ANSI/BHMA Finish
Unfinished

Description

Roller Assembly, Door Type Screen Door, Width 1 5/8 in, Height 1 1/2 in, Material Polyethylene, Bronze, Steel Finish, Closer Type Standard Duty, Hardware Included, Features 1 in Nylon Ball Bearing Wheel, Fits Crossly Doors, Roller Dia. 1 in, Roller Width 1/4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.