Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding Screen Door High Density Polyethylene Ball Bearing Roller and Threaded Hex Hub (2 Pack)

  • Mfr # B 629

  • Zoro # G6243233


product price: $3.19
/pr

Key Features

Width
1/4 in
Length
5-7/16"
Color
White
Hardware
Included
Closer Type
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 629
Zoro #
G6243233
UPC #
049793006295
Country of Origin
China

Dimensions

Width
1/4 in
Length
5-7/16"
Height
3/4 in
Roller Width
1/4 in
Overall Width
1/4 in
Overall Height
3/4 in
Overall Length
3/4 in

Details

Item
Roller Assembly
Color
White
Hardware
Included
Closer Type
Standard Duty
Projection from Wall
3/4"
Door Type
Screen Door
Finish
Nylon
Material
Polyethylene
Application
Door
Includes Hardware
Hardware Included
Product Type
Roller Assembly
ANSI/BHMA Finish
Unfinished
For Use With Door Type
Screen Door

Description

Roller Assembly, Door Type Screen Door, Width 1/4 in, Height 3/4 in, Material Polyethylene, White, Nylon Finish, Closer Type Standard Duty, Hardware Included, Roller Width 1/4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.