Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Diecast with Steel Ball Bearing Roller Assembly (1 Pair)

  • Mfr # B 663

  • Zoro # G6573730


product price: $12.55
/pr

Key Features

Finish
Steel
Material
Steel
Size
1 in.
Product Type
Roller Assembly
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 663
Zoro #
G6573730
UPC #
049793006639
Country of Origin
China

Dimensions

Size
1 in.
Width
3 13/16 in
Height
5 7/16 in
Length
5 7/16 in
Roller Dia.
1
Overall Height
5 7/16 in
Roller Diameter
1 in
Overall Length
5 7/16 in
Overall Width
3 13/16 in

Details

Item
Roller Assembly
Finish
Steel
Material
Steel
Product Type
Roller Assembly
Color
Gray
Features
1 in Steel Ball Bearing Wheel, Left/Right Handed
Closer Type
Standard Duty
Door Type
Screen Door
Projection from Wall
2 in
Hardware
Included
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
Projection
2 in
For Use With Door Type
Screen Door

Description

Roller Assembly, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Steel, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 in, Hardware Included, Features 1 in Steel Ball Bearing Wheel, Left/Right Handed, Roller Dia. 1 In., 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.