Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Assembly, 5-7/16"Lx3-13/16" W, Gray

  • Mfr # B 641

  • Zoro # G6556860


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Finish
Steel
Material
Polyethylene
Size
1 in.
Product Type
Roller Assembly
Roller Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 641
Zoro #
G6556860
UPC #
049793006417
Country of Origin
China

Dimensions

Size
1 in.
Roller Dia.
1 in
Height
1 1/4 in
Length
5-7/16"
Width
2 1/4 in
Roller Width
1/4 in
Overall Height
1 1/4 in
Overall Width
2 1/4 in
Overall Length
2 1/4 in
Roller Diameter
1 in

Details

Item
Roller Assembly
Finish
Steel
Material
Polyethylene
Product Type
Roller Assembly
Color
Gray
Closer Type
Standard Duty
Projection from Wall
2-1/4"
Hardware
Included
Door Type
Screen Door
Features
1 in Nylon Wheel, Adjustable
For Use With Door Type
Screen Door
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Roller Assembly, Door Type Screen Door, Width 2 1/4 in, Height 1 1/4 in, Material Polyethylene, Gray, Steel Finish, Closer Type Standard Duty, Hardware Included, Features 1 in Nylon Wheel, Adjustable, Roller Dia. 1 in, Roller Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.