Shop PRIME-LINE
See all product information
Create Account
1 in. Sliding Screen Door Roller Assembly, Academy and Uni-Fit (2 Pack)
Mfr # B 624
Zoro # G6316480
product price:Â
$
8.39
/pr
Key Features
Width
3 3/4 in
Length
6 7/16 in
Color
White
Hardware
Included
Closer Type
Standard Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 624
- Zoro #
- G6316480
- UPC #
- 049793006240
- Country of Origin
- China
Dimensions
- Width
- 3 3/4 in
- Length
- 6 7/16 in
- Height
- 6 13/32 in
- Roller Width
- 1/4 in
- Overall Height
- 6 7/16 in
- Roller Diameter
- 1 in
- Overall Width
- 3 3/4 in
- Overall Length
- 6 7/16 in
- Wire Rope Length
- 6 7/16 in
Details
- Item
- Roller Assembly
- Color
- White
- Hardware
- Included
- Closer Type
- Standard Duty
- Finish
- Nylon
- Door Type
- Screen Door
- Projection from Wall
- 1 5/8 in
- Material
- Steel
- For Use With Door Type
- Screen Door
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Roller Assembly
- Projection
- 1 5/8 in
Description
Roller Assembly, Door Type Screen Door, Length 6 13/32 in, Width 3 3/4 in, Height 6 13/32 in, Material Steel, White, Nylon Finish, Closer Type Standard Duty, Projection from Wall 1 5/8 in, Hardware Included, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.