Shop SURE-LOC HARDWARE
See all product information
Create Account
Arapaho Passage Knob, Vintage Bronze
- Mfr # AR101 11P
- Zoro # G008412147
product price:Â
$
26.25
/ea
Key Features
Color
Vintage Bronze
Material
Brass
Height
2 9/16 in
Width
1 5/8 in x 2 5/8 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR101 11P
- Zoro #
- G008412147
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 9/16 in
- Width
- 1 5/8 in x 2 5/8 in
- Length
- 2 9/16 in
Details
- Color
- Vintage Bronze
- Material
- Brass
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
- For Use With
- Residential
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.