Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Stainless Steel Screen Door Roller Assembly, for Bay Mills (2 Pack)

  • Mfr # B 665

  • Zoro # G6280537


product price: $18.75
/pr

Key Features

Width
3 13/16 in
Length
6 7/16 in
Color
Gray
Closer Type
Standard Duty
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 665
Zoro #
G6280537
UPC #
049793006653
Country of Origin
China

Dimensions

Width
3 13/16 in
Length
6 7/16 in
Height
6 7/16 in
Overall Length
6 7/16 in
Roller Diameter
1 in
Overall Width
3 13/16 in
Overall Height
6 7/16 in

Details

Item
Roller Assembly
Color
Gray
Closer Type
Standard Duty
Hardware
Included
Material
Stainless Steel
Projection from Wall
2 1/2 in
Door Type
Screen Door
Finish
Steel
Product Type
Roller Assembly
Projection
2 1/2 in
Includes Hardware
Hardware Included
For Use With Door Type
Screen Door
ANSI/BHMA Finish
Unfinished

Description

Roller Assembly, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Stainless Steel, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 1/2 in, Hardware Included, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.