Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 7/16 in. W X 6.5 in. L X 1-13/16 in. D Steel Garage Door Roller

  • Mfr # GD52111

  • Zoro # G4565921


product price: $10.29
/ea

Key Features

Color
Zinc Plated
Type
Convex
Finish
Zinc Plated
Axle Diameter
7/16in
Roller Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD52111
Zoro #
G4565921
UPC #
49793521118
Country of Origin
United States

Dimensions

Axle Diameter
7/16in
Roller Width
7/16in
Axle Length
6-13/16in

Details

Color
Zinc Plated
Type
Convex
Finish
Zinc Plated
Roller Material
Steel

Description

This heavy-duty steel ball bearing roller features a steel inner race that is perfect for use on sectional overhead garage doors. The long stem allows for installation on dual hinge applications for joint repair and hurricane wind environments. The style roller is used by many garage door manufacturers and comes factory lubricated for a smooth operation.


  • • Used on side by side hinge placements for added strength
  • • Easy to use
  • • Factory lubricated
  • • Heavy duty steel roller with steel inner race
  • • 9.63" H X 3.75" W X 1.94" D
  • • This heavy-duty steel ball bearing roller features a steel inner race that is perfect for use on sectional overhead garage doors. The long stem allows for installation on dual hinge applications for joint repair and hurricane wind environments. The s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.