Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 1/2 in. W X 4.25 in. L X 1-7/8 in. D Plastic Garage Door Roller

  • Mfr # GD52140

  • Zoro # G3992509


product price: $13.95
/ea

Key Features

Features
Steel ball bearing with steel inner race and nylon tire for smooth operation, Factory lubricated, Excellent performance in all weather conditions, Steel and plastic construction.
Type
Convex
Color
White
Finish
White
Roller Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD52140
Zoro #
G3992509
UPC #
49793521408
Country of Origin
United States

Dimensions

Axle Diameter
7/16in
Axle Length
3-3/4in & 4-1/4in
Roller Width
1/2in

Details

Features
Steel ball bearing with steel inner race and nylon tire for smooth operation, Factory lubricated, Excellent performance in all weather conditions, Steel and plastic construction.
Type
Convex
Color
White
Finish
White
Roller Material
Plastic

Description

This pair of garage door rollers from Prime-Line features steel and Plastic construction with ball bearings for smooth and steady operation. They come factory-lubricated and feature a steel inner race and Plastic tire making for quiet opening and closing of your garage door. This style of roller is best used on sectional overhead garage doors and maintains excellent performance in all weather conditions.


  • • Plastic, convex wheel for smoother operation
  • • Complete with steel ball bearings and steel inner race
  • • Steel axle
  • • Factory lubricated
  • • Excellent performance in all weather conditions
  • • 7/16 inch x 4-1/4 inch axle with 1-7/8 inch diameter wheel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.