Zoro Homepage

Prime-Line 3/4 in. D X 1/4 in. L Mill Nylon/Steel Roller Assembly 2 pk

  • Mfr # N 6509

  • Zoro # G2714062


product price: $7.85
/ea

Key Features

Mounting Type
Side Mounted, Top Hung
Offset
1/2 in.
For Use With
Closet Door
Wheel Shape
Convex
Wheel Diameter
3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6509
Zoro #
G2714062
UPC #
49793065094
Country of Origin
United States

Dimensions

Wheel Diameter
3/4 in.
Compatible Door Thickness
3/4 in. to 1-3/8 in.

Details

Mounting Type
Side Mounted, Top Hung
Offset
1/2 in.
For Use With
Closet Door
Wheel Shape
Convex
Maximum Weight Capacity
50 lbs.
Door Position
Back
Bracket Material
Stamped Steel
Adjustable
Yes
Brand Compatibility
Cox Doors
Wheel Material
Nylon

Description

This is a side mounted, top hung wardrobe roller assembly with a single 3/4 in. convex nylon wheel for the back sliding door. The stamped steel bracket assembly is adjustable and has an 1/2 in. offset. It is used on 3/4 in. to 1-3/8 in. thick doors and up to 50 lbs. maximum each. Used by Cox door systems as well as a variety of other wardrobe door manufacturers. For the front wardrobe door use Prime-line part N 6508.


  • • Used by Cox Doors and a variety of other wardrobe door manufacturers
  • • Used on back sliding wardrobe door
  • • 3/4 in. diameter convex roller with 1/2 in. offset
  • • Stamped steel construction and nylon roller
  • • 2-pack
  • • Maximum weight limit of 50 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.