Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 7/16 in. W X 3.5 in. L X 1-7/8 in. D Plastic Garage Door Roller

  • Mfr # GD52203

  • Zoro # G7752008


product price: $10.35
/ea

Key Features

Color
Black
Features
3-1/2 in. stem length, 1-7/8 in. diameter wheel, High impact plastic roller
Application
Outstanding performance in all weather environments
Diameter
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD52203
Zoro #
G7752008
UPC #
049793522030
Country of Origin
United States

Dimensions

Diameter
1-7/8 in

Details

Color
Black
Features
3-1/2 in. stem length, 1-7/8 in. diameter wheel, High impact plastic roller
Application
Outstanding performance in all weather environments

Description

These garage door rollers from Prime-Line feature durable steel construction with high impact Plastic tires. The quality steel ball bearings ensure that these rollers perform well in all weather environments with quiet, trouble free operation. This style of roller has a 1-7/8 inch diameter wheel with a 3-1/2 inch stem and can be used on a variety of different garage door types.


  • • Door roller
  • • Standard shaft
  • • Plastic
  • • Black
  • • Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.