Zoro Homepage

Prime-Line 7/8 in. D X 1/8 in. L Mill Nylon/Steel Roller Assembly 2 pk

  • Mfr # N 6648

  • Zoro # G2717328


product price: $10.95
/ea

Key Features

Offset
1/8 in
Adjustment Type
Dial Adjust
Bracket Material
Stamped Steel
Position
Front Door Panel
Compatible Brand
Stanley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6648
Zoro #
G2717328
UPC #
49793066480
Country of Origin
United States

Dimensions

Wheel Diameter
7/8 in
Compatible Door Thickness
3/4 in to 1-3/8 in

Details

Offset
1/8 in
Adjustment Type
Dial Adjust
Bracket Material
Stamped Steel
Position
Front Door Panel
Compatible Brand
Stanley
Hardware Included
Yes
Mounting Type
Side Mounted, Top Hung
Wheel Edge
Convex
Item
Door Roller Assembly
Tools Required
Phillips head screwdriver
For Use With
Sliding Closet Door
Wheel Material
Nylon

Description

This is a side mounted, top hung adjustable wardrobe door roller assembly used on the front sliding door panel. The bracket is a dial adjust design with a 1/8 in. offset and a 7/8 in. convex nylon roller. Used on 3/4 in. to 1-3/8 in. thick doors. Used by Stanley and a variety of manufacturers. For back panel see Prime-line part N 6649.


  • • Used on Stanley as well as a variety of other manufacturers
  • • Top Hung, Side Mount design
  • • Fits on the front sliding door
  • • Stamped steel bracket uses a dial adjust design
  • • 7/8 in. diameter convex roller with a 1/8 in. offset
  • • All the necessary mounting hardware is included for a quick and easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.