Zoro Homepage

Prime-Line 7/8 in. D X 0.38 in. L Mill Nylon/Steel Roller Assembly 2 pk

  • Mfr # N 6649

  • Zoro # G2716914


product price: $11.29
/ea

Key Features

Number of Items
2
For Use With
Closet Door
Part Number
N 6649
Compatibility
Most standard closet doors
Items Included
2 roller assemblies, all necessary hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6649
Zoro #
G2716914
UPC #
49793066497
Country of Origin
United States

Dimensions

Wheel Diameter
7/8 in.

Details

Number of Items
2
For Use With
Closet Door
Part Number
N 6649
Compatibility
Most standard closet doors
Items Included
2 roller assemblies, all necessary hardware
Hardware Included
Yes
Roller Type
Bypass
Offset
3/8 in.
Bracket Material
Stamped Steel
Door Position
Back
Material
Stamped Steel
Position
Back Door
Included Components
2 roller assemblies, all necessary hardware
Included
2 roller assemblies, All necessary hardware
Item
Sliding Closet Door Rollers

Description

This roller assembly is constructed from nylon. It comes affixed to a 3/8 in. offset stamped steel bracket. It fits on doors that are 3/4 in. to 1-3/8 in. thick.


  • • Used as closet door rollers for the front panel
  • • For 3/4 in. to 1-3/8 in. thick doors
  • • 7/8in. O.D. nylon wheel
  • • Stamped steel bracket with nylon rollers
  • • 3/8 in. offset steel bracket with nylon adjusting wheel
  • • Mounting hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.