Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 1 in. D X 1/4 in. L Mill Nylon/Steel Wardrobe Door Roller Assembly 2 pk

  • Mfr # N 6513

  • Zoro # G2699940


product price: $7.75
/ea

Key Features

Back Offset
3/4 in
Mounting Style
Top Hung, Side Mounted
Compatible Door Thickness
3/4 in to 1-3/8 in
Roller Material
Nylon
Number of Wheels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6513
Zoro #
G2699940
UPC #
49793065131
Country of Origin
United States

Dimensions

Compatible Door Thickness
3/4 in to 1-3/8 in
Roller Diameter
1 in

Details

Item
Closet Door Roller
Back Offset
3/4 in
Mounting Style
Top Hung, Side Mounted
Roller Material
Nylon
Number of Wheels
1
For Use With
Back Wardrobe Door
Features
Adjustable
Roller Shape
Convex
Bracket Material
Stamped Steel
Brand Compatibility
Cox

Description

This is a single wheel; top hung, side mounted adjustable roller bracket with a 1 in. convex nylon roller that fits onto the back wardrobe door panel. The stamped steel adjustable bracket has a 3/4 in. offset and fits onto a 3/4 in. to 1-3/8 in. thick door. Primarily used on Cox door systems, it may also be found on a variety of other wardrobe door manufacturer's doors. For deeper offsets see Prime-Line parts N 6514 and N 6515.


  • • Used primarily by Cox doors and a variety of other wardrobe door manufacturers
  • • 3/4 in. offset on the bracket
  • • 1 in. diameter convex roller
  • • Stamped steel bracket and nylon roller
  • • Used on the back wardrobe door
  • • Fits on doors 3/4 in. thick to 1-3/8 in. thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.