Shop PRIME-LINE
See all product information
Create Account
Round U-Bolt, 5/16"-18, 2-1/2 in W, 3-1/2 in H, Zinc Plated Steel, 10 PK
- Mfr # 9071988
- Zoro # G900921075
product price:
$
15.89
/pk of 10, $1.59/ea
Key Features
System of Measurement
Inch
Thread Size
5/16"-18
Inside Height
3-1/2 in
Inside Width/Diameter
2-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9071988
- Zoro #
- G900921075
- UPC #
- 49793135896
- Country of Origin
- China
- Item
- Round U-Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
Dimensions
- Thread Size
- 5/16"-18
- Inside Height
- 3-1/2 in
- Inside Width/Diameter
- 2-1/2 in
- Thread Length
- Partial
Description
U-bolts feature machine threading on both arms and are designed to be inserted into two pre-drilled holes. They are primarily used to anchor cylindrical objects such as pipe, conduit, cable, tubing, round bar or rope. In some applications, U-bolts may be inserted into wet concrete with the threaded arms pointing up. Once the concrete sets around the "U" shaped end, the U-bolt will be firmly anchored into place and the protruding threaded tips can be used to attach objects to the concrete.
- •Diameter-Thread Size: 5/16 inch-18
- •Inside Width/Compatible Pipe Diameter: 2 inch
- •Used to secure pipe, conduit, cable or other cylindrical objects
- •Requires pre-drilled holes (hole should be the same diameter as the threaded post)
- •Includes U-bolt plate and 2 nuts
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.