Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime-Line Safety Hasp, 2-1/2 in., Steel, Satin Brass Single Pack MP11341-1

Safety Hasp, 2-1/2 in., Steel, Satin Brass Single Pack (Discontinued)

  • Mfr # MP11341-1
  • Zoro # G800921588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP11341-1
Zoro #
G800921588
UPC #
49793113412
Country of Origin
China

Dimensions

Hasp Length
2-1/2 in.

Details

Hasp Material
stamped steel
Hasp Finish
zinc plated
Finish
Brass

Description

This is a security safety hasp. It is constructed of steel and comes in a zinc-plated finish making them corrosion resistant. Screw holes on hinge body are offset to help prevent wood from splitting. Installed properly the screws cannot be accessed or removed when the safety hasp is locked. These hasps are easy to install. All the necessary mounting hardware is included for a quick and easy installation (# 6 flat head tapping screws).
  • Hasp leaf and keeper are constructed of stamped steel materials to provide the strongest of security locking devices
  • All components come finished in a standard, corrosion resistant, zinc plated finish
  • Designed for use with doors on closets, storage rooms, doors, refrigerators, and more
  • Features concealed fasteners when in locked position to prevent tampering and easy removal
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.