
Safety Spring Door Closer, 4-3/4 in. Arm, UL Listed, Diecast Const
Mfr # KC18US
Zoro # G700921817
product price: $19.59
/eaKey Features
Finish
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KC18US
Zoro #
G700921817
UPC #
049793800183
Country of Origin
China
Details
Finish
Brown
Description
Convert your hinged door into a self-closing door with Prime-Line part KC18US safety spring door closer. This surface mounted door closer installs in minutes! Use this spring door closer on doors that weigh up to 150 lbs. These closers are not handed, so they can be used on both left and right-handed hinged-swinging doors.
The door closers feature an adjustable closing force and speed. Constructed of diecast materials with a white painted finish, this safety spring door closer can complement any style door. Each closer is U.L. listed with a 1/2 hour fire rating. These closers operate in a pushing-closed manner, rather than in a pulling-closed method, and they do not have a hold open feature.
Distance of travel: The closer arm of this safety spring closer has the ability to swing a full 180 degrees, but once it is mounted in place, the door’s distance of swing will be reduced to the point of where it makes contact with the bullet-shaped housing of the closer. All fasteners and installation instructions are included with this item. For lubrication, avoid using WD-40 which actually breaks down lubricating grease. Instead, apply white lithium grease to internal compressing springs if desired or necessary.
Other colors/finishes include: White, brown, chrome plated and satin chrome plated. For a rust and weather resistant closure, consider model numbers KC50HD (white) and KC57US (brown) which are suitable for outdoor/exterior use, designed for use with lightweight gates and screen doors. Do not overtighten, turning past 4 hole positions will cause this item to fail.
The door closers feature an adjustable closing force and speed. Constructed of diecast materials with a white painted finish, this safety spring door closer can complement any style door. Each closer is U.L. listed with a 1/2 hour fire rating. These closers operate in a pushing-closed manner, rather than in a pulling-closed method, and they do not have a hold open feature.
Distance of travel: The closer arm of this safety spring closer has the ability to swing a full 180 degrees, but once it is mounted in place, the door’s distance of swing will be reduced to the point of where it makes contact with the bullet-shaped housing of the closer. All fasteners and installation instructions are included with this item. For lubrication, avoid using WD-40 which actually breaks down lubricating grease. Instead, apply white lithium grease to internal compressing springs if desired or necessary.
Other colors/finishes include: White, brown, chrome plated and satin chrome plated. For a rust and weather resistant closure, consider model numbers KC50HD (white) and KC57US (brown) which are suitable for outdoor/exterior use, designed for use with lightweight gates and screen doors. Do not overtighten, turning past 4 hole positions will cause this item to fail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.