
Safety Spring Door Closer, UL Listed, Chrome
Mfr # KC67US
Zoro # G400921872
product price: $31.45
/eaKey Features
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KC67US
Zoro #
G400921872
UPC #
49793800671
Country of Origin
China
Details
Finish
Chrome
Description
Convert your hinged door into a self-closing one with the KC10HD safety spring door closer. Installation is a breeze thanks to the closer and plastic slide plate being surface mounted. Within minutes you can have a self-closing door! Use this spring door closer on doors up to 150 lbs. It can also be used on both left and right-handed doors. The door closers feature an adjustable closing force and speed. Constructed of diecast materials with a white painted finish, this safety spring door closer can complement any style door. They are U.L. listed with a 1/2 hour fire rating and have a 1 in. wide base, 4-1/4 in. hole center spacing and 4-3/4 in. arm. These closers operate in a pushing-closed manner, rather than in a pulling-closed method, and they do not have a hold open feature. Distance of travel: The closer arm of this safety spring closer has the ability to swing a full 180 degrees, but once it is mounted in place, the door’s distance of swing will be reduced to the point of where it makes contact with the bullet-shaped housing of the closer. For a rust and weather resistant closure, consider Prime-Line parts KC50HD and KC57US which are suitable for outdoor/exterior use, designed for use with lightweight gates and screen doors. All fasteners and installation instructions are included with this item. Be sure to view the manufacturer’s How-To Installation Video also linked to this page, in the upper left-hand corner. Application of white lithium grease to internal compressing springs may be desired, but you should avoid using lubricants like WD-40 which breaks down lubricating grease. Do not overtighten, turning past 4 hole positions will cause this item to fail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.