Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line Silver Steel Sash Balance 6-3/8 in. L X 0.75 in. H 1 pk

  • Mfr # H3630

  • Zoro # G500445803


product price: $44.29
/ea

Key Features

Type
Steel Sash Balance
Height (In.)
0.75in
Length (In.)
6-3/8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3630
Zoro #
G500445803
UPC #
49793036308
Country of Origin
United States

Dimensions

Height (In.)
0.75in
Length (In.)
6-3/8in

Details

Type
Steel Sash Balance

Description

Used in single and double hung WOOD windows with both single and dual installation of sash balances. Steel constructed balances include coil spring retraction and aircraft cable lifters, replaces Duplex, Superior, Preset and Fabco.


  • • For replacement of existing balance or to retrofit old style pulley and weight
  • • Die cast chrome base material and all-steel construction coil spring retraction
  • • 1 steel cable for the upper and 1 steel cable for the lower sash
  • • 12 lbs. weight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.