Sash Lift, 1 in. Hole Centers, Steel, Chrome Finish (1 Pair)

  • Mfr # F 2539

  • Zoro # G111928955


product price:  $11.35
/pr

Key Features

Finish
Chrome
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F 2539
Zoro #
G111928955
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Finish
Chrome
Material
Steel
Item
Sash Lift

Description

This is a stamped steel sash lift. It has a chrome finish. Designed to aid in opening double-hung wood windows. 1-11/16 inch width, 1-1/2 inch height and mounting holes 1 inch on center.


  • • Stamped steel
  • • Chrome finish
  • • Double hung windows
  • • Sash lift
  • • 1 inch hole centers

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.