Sash Lock, 1-1/2 in. and 1-7/8 in. Hole Centers, Steel Construction Single Pack

  • Mfr # F 2716

  • Zoro # G800934809


product price: $11.25
/ea

Key Features

Material
Steel with Diecast Lever
Finish
Bronze-Plated
Color
Classic Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F 2716
Zoro #
G800934809
UPC #
49793027160
Country of Origin
Taiwan, Province of China

Details

Material
Steel with Diecast Lever
Finish
Bronze-Plated
Color
Classic Bronze
Item
Sash Lock

Description

These sash locks are constructed of stamped steel and come in a bronze-plated finish. They feature a draw tight cam action latching design, and they are designed for use on wooden double hung windows. These locks mount onto the checkrails (meeting rails) of the top and bottom sash, and they install with two fasteners each (the lock and keeper). These cam-action sash locks are used by many to replace missing or damaged locks, and each are simple to install.
  • Compatible with vertical sliding single and double hung wood windows
  • Can be used alone or in pairs for increased security
  • The lock has a 1-7/8 in. hole center pattern, while the keeper has a 1-1/2 in. hole center pattern
  • Constructed of stamped steel and finished in an a bronze-plated finish
  • Use of these sash locks help increase the security of your windows
  • Easy to install with a few simple tools
  • For further dimensional information, please see the Line Drawing
  • A Phillips head screwdriver will be required for installation
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.