Sash Lock, 1-3/4 and 1-1/2in Hole Centers, Fits Single/Double Hung Wood Windows

  • Mfr # F 2527

  • Zoro # G411906561


product price:  $9.49
/ea

Key Features

Color
Brass Plated
Material
Steel, Diecast Zinc Lever
Finish
Bright Brass-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F 2527
Zoro #
G411906561
UPC #
-
Country of Origin
China

Details

Color
Brass Plated
Item
Sash Lock
Material
Steel, Diecast Zinc Lever
Finish
Bright Brass-Plated

Description

Do you have vertical sliding wood windows with loose-fitting, worn or missing locks? Besides adding a “new look” to your windows with a fresh set of locking hardware, these sash locks can help add peace of mind by restoring the security features on vertical sliding windows. These locks mount on wooden single-hung and double-hung vertical sliding windows. Each lock features a cam-type mechanism that is designed to draw the keeper in firmly towards the lock, providing your windows with tighter seals, better weatherizing, and increased security. They are constructed of stamped steel lock bases and keepers and feature diecast zinc levers. Each come in a corrosion-resistant, industry standard bright brass-plated finish to match other existing hardware that may already be in the home. Depending on the size of the sash, these locks can be used as singles or in pairs. Each set includes one lock and keeper, installation fasteners and simple instructions. Installation of these sash locks is easy and can be done with a simple handheld Phillips head screwdriver. Other design features include a low-profile keeper, cam-action fastening, 1-3/4 inch mounting hole centers on the lock, and 1-1/2 hole centers on the keeper. These sash locks are for use on older vertical sliding wood windows where the checkrails (also known as “meeting rails”) of both the inner and outer sash rest flush. Compare the style and dimensions of this lock to those required on your sliding windows and order yours today.


  • • For use on older vertical sliding windows constructed of wood
  • • These locks mount on the check (or “meeting”) rails of single and double hung sash where their checkrails rest flush when closed
  • • Replacing loose-fitting, worn or missing sash locks can help restore and increase the safety and security of the home or office
  • • Features cam-type locking mechanism designed to grab and pull the keeper and meeting rails firmly together, providing tighter seals and increased security
  • • Lock has 1-3/4 inch mounting hole centers, keeper has mounting holes spaced apart at 1-1/2 inch, on center

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.