Sash Lock, 5/8in Latch Projection, Fits Vinyl and Aluminum Sliding Windows, Diecast Zinc, White

  • Mfr # F 2594

  • Zoro # G511924403


product price:  $12.99
/ea

Key Features

Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F 2594
Zoro #
G511924403
UPC #
-
Country of Origin
China

Details

Color
White

Description

Do you have vinyl or aluminum framed, vertical or horizontal sliding windows with loose-fitting, worn or missing locks? Besides adding a “new look” to your windows with a fresh set of locking hardware, these sash locks can help add peace of mind by restoring the security features on your sliding windows. These locks feature a design that allows them to lock vinyl and aluminum framed single-hungs, double-hungs and horizontal sliding windows without the need of a keeper. Each lock features a cam-type locking mechanism with a hook latch that mounts on the checkrail of the innermost sash and engages into the checkrail of the outermost sash. The upper, outermost sash on vertical sliding windows determines if it is a “single hung” or “double hung.” If the upper, outermost sash is non-movable, then it is a single hung window. A “double hung” window refers to both sash having the ability to slide up and down for ventilation purposes, and these sash locks can fit on both model types, in addition to some left/right horizontal sliding windows. The locks are constructed of diecast zinc and come in a corrosion-resistant, industry standard, white-painted finish to match other existing hardware that may already be in the home or office. Depending on the size of the sash, these locks can be used as singles or in pairs. Each set includes one lock, installation fasteners and simple instructions. Installation of these locks is quick and easy and can be done with a simple handheld Phillips head screwdriver. Other design features include a 5/8 inch latch projection, cam-action fastening, and 2-1/4 inch mounting hole centers. Compare the style and dimensions of this lock to those required on your sliding windows and order yours today. This lock with hook style latch is used by Guaranteed Products and other window manufacturers.


  • • Fits single hung and double hung vertical sliding windows, in addition to horizontal sliding windows constructed of vinyl and aluminum frames
  • • Used without a keeper, these window sash locks mount on the checkrail of the innermost sash and engage into the checkrail of the outer sash
  • • Replacing loose-fitting, worn or missing sash locks can help restore and increase the safety and security of the home or office
  • • These cam-action sash locks feature a 5/8 inch latch projection that engages into the checkrail of the outer sash
  • • The lock body has mounting holes that are spaced apart at 2-1/4 inch, on center
  • • Each lock is constructed of durable diecast zinc and come in a white-painted finish
  • • Includes one lock body, installation fasteners and simple instructions
  • • These sash locks can be installed with a simple handheld Phillips screwdriver
  • • Please refer to the line art drawing for dimensions and compare with your needs before ordering

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.