Zoro Homepage

Sash Lock, Diecast Construction, White, Used on Vertical and Horiz.

  • Mfr # F 2590

  • Zoro # G200934348


product price: $7.45
/ea

Key Features

Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F 2590
Zoro #
G200934348
UPC #
49793025906
Country of Origin
China

Details

Finish
White

Description

Do you have aluminum framed, vertical or horizontal sliding windows with loose-fitting, worn or missing locks? Besides adding a “new look” to your windows with a fresh set of locking hardware, these sash locks can help add peace of mind by restoring the security features on your sliding windows. These locks feature a design that allows them to lock aluminum-framed single-hungs, double-hungs and horizontal sliding windows without the need of a keeper. Each lock features a cam-type locking mechanism that mounts on the checkrail of the innermost sash and engages into the checkrail of the outermost sash. The upper, outermost sash on vertical sliding windows determines if it is a “single hung” or “double hung.” If the upper, outermost sash is non-movable, then it is a single hung window. A “double hung” window refers to both sash having the ability to slide up and down for ventilation purposes, and these sash locks can fit on both model types, in addition to some left/right horizontal sliding windows. The locks are constructed of diecast zinc and come in a corrosion-resistant, industry standard, white-painted finish to match other existing hardware that may already be in the home or office. Depending on the size of the sash, these locks can be used as singles or in pairs. Each set includes one lock, installation fasteners and simple instructions. Installation of these locks is quick and easy and can be done with a simple handheld Phillips head screwdriver. Other design features include a 3/8 inch latch projection, cam-action fastening, and 2-1/4 inch mounting hole centers. Compare the style and dimensions of this lock to those required on your sliding windows and order yours today.


  • •WINDOW SASH LOCK – This window sash lock includes one cam-action latch with fasteners and can be used on a variety of aluminum-framed sliding windows. The lock does not use a separate keeper, instead, the latch engages into the fixed rail to lock the window.
  • •REPLACEMENT PART – Use this window sash lock to replace old or broken window locks to maintain security in your home.
  • •EASY INSTALLATION – Installation is quick and easy, and the sash lock can be used on vertical, single and double hung aluminum sliding windows. These locks will also fit some horizontal, aluminum-framed sliding windows.
  • •DURABLE – Made of diecast zinc with a white painted finish, this sash lock is strong, durable and made to last.
  • •SIZING - This sash lock has 2-1/4 inch mounting hole centers with a 3/8 inch latch projection that engages into the fixed rail of the top sash.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.