Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sash Lock Keeper, Steel Construction, 7/8 in., Low Profile, Painted (Single Pack)

  • Mfr # EP 22499

  • Zoro # G700933896


product price: $7.95
/ea

Key Features

Material
Steel
Finish
Painted
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP 22499
Zoro #
G700933896
UPC #
49793924995
Country of Origin
United States

Details

Material
Steel
Finish
Painted
Color
Gray

Description

This sash lock keeper is constructed of steel and comes in a gray colored painted finish. It features a 7/8 in. hole center spacing and a low-profile reach. This keeper is used with awning and casement type windows.
  • Used with casement and awning low-profile sash locks
  • Constructed of steel
  • Gray in color
  • Painted finish
  • 7/8 in. hole center spacing
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.