Sash Lock-Only, 2-1/16 in. Hole Center Spacing, For Vertical Sliding Windows, Diecast Zinc, Almond,

  • Mfr # F 2747

  • Zoro # G411906189


product price:  $12.95
/ea

Key Features

Color
Almond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F 2747
Zoro #
G411906189
UPC #
-
Country of Origin
United States

Details

Color
Almond

Description

Do you have vertical sliding windows with loose-fitting, worn or missing locks? Besides adding a “fresh look” to your windows with new locking hardware, these new locks can help add peace of mind by restoring the security features on your sliding windows. These replacement locks feature a cam-locking design that is most common on single-hung and double-hung vertical sliding windows. Each lock engages into a face-mount style keeper, not included with this item, as it is intended only to replace missing or malfunctioning lock bodies. A lock keeper is not included with this item, but if a keeper is also necessary, kindly see manufacturer part number F 2755. The upper, outermost sash on vertical sliding windows determines if it is a “single hung” or “double hung.” If the upper, outermost sash is non-movable, then it is a single hung window. A “double hung” window refers to both sash having the ability to slide up and down for ventilation purposes, and these sash locks can fit on both model types. The locks are constructed of diecast zinc and come in a corrosion-resistant, industry standard, almond-painted finish to match existing almond-colored keepers. Depending on the width of the windows, these locks can be used as singles or in pairs. Each set includes one lock, installation fasteners and simple instructions. Installation of these locks is quick and easy and can be done with a simple handheld Phillips head screwdriver. These locks align best with 2-1/16 inch mounting hole centers. Compare the style and dimensions of this lock to those required on your vertical sliding windows and order yours today.


  • • Fits single hung and double hung vertical sliding windows
  • • These window sash locks mount on the checkrails of the innermost sash
  • • Replacing loose-fitting, worn or missing sash locks can help restore and increase the safety and security of the home or office
  • • These cam-action sash locks lock into a face-mounted keeper, not included with this item
  • • The lock body has mounting holes that are spaced apart at 2-1/16 inch, on center

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.