Sash Lock w/Face-Mount Keeper, 2-1/4in Hole Center Spacing, Diecast Zinc, White

  • Mfr # F 2767

  • Zoro # G711906070


product price:  $12.69
/ea

Key Features

Color
White
Finish
Painted
Material
Diecast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F 2767
Zoro #
G711906070
UPC #
-
Country of Origin
United States

Details

Color
White
Item
Sash Lock
Finish
Painted
Material
Diecast Zinc

Description

Do you have vertical sliding windows with loose-fitting, worn or missing locks? Besides adding a “fresh look” to your windows with new locking hardware, these new locks can help add peace of mind by restoring the security features on your sliding windows. These replacement locks feature a cam-locking design that is most common on single-hung and double-hung vertical sliding windows. Each lock engages into a face-mount style keeper, included with this item. The upper, outermost sash on vertical sliding windows determines if it is a “single hung” or “double hung.” If the upper, outermost sash is non-movable, then it is a single hung window. A “double hung” window refers to both sash having the ability to slide up and down for ventilation purposes, and these sash locks can fit on both model types. The locks are constructed of diecast zinc and come in a corrosion-resistant, industry standard, white-painted finish to match existing hardware. Depending on the width of the windows, these locks can be used as singles or in pairs. Each set includes one lock, one keeper, installation fasteners and simple instructions. Installation of these locks is quick and easy and can be done with a simple handheld Phillips head screwdriver. These locks have 2-1/4 inch mounting hole centers. Compare the style and dimensions of this lock to those required on your vertical sliding windows and order yours today.


  • • Fits single hung and double hung vertical sliding windows
  • • These locks mount on the check (or “meeting”) rails of single and double hung sash where their checkrails rest flush when closed
  • • Replacing loose-fitting, worn or missing sash locks can help restore and increase the safety and security of the home or office
  • • Features cam-type locking mechanism designed to grab and pull the keeper and meeting rails firmly together, providing tighter seals and increased security
  • • The lock body has mounting holes that are spaced apart at 2-1/4 inch, on center
  • • Each lock is constructed of durable diecast zinc and come in a white-painted finish
  • • Included with each package are one lock body, one keeper, installation fasteners and simple instructions
  • • These sash locks can be installed with a simple handheld Phillips screwdriver
  • • Please refer to the line art drawing for dimensions and compare with your needs before ordering

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.