Zoro Homepage

Satin Chrome, Chain Door Guard

  • Mfr # U 9909

  • Zoro # G300921828


product price: $14.59
/ea

Key Features

Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9909
Zoro #
G300921828
UPC #
49793099099
Country of Origin
China

Details

Finish
Chrome

Description

Secure your home or office doors with additional security with the U 9909 Chain Door Guard. This door chain lock is a security locking device for doors, allowing a door to be slightly opened to allow safe viewing and ventilation. It can also be placed out of reach of children, high on a door, so they cannot open the door themselves and enter or exit into dangerous areas.
This chain door guard is constructed of extruded brass with a dull chrome finish and a 6 inch, 8-link welded steel chain. It’s strong and durable, sure to last, and installation is quick and easy. All installation fasteners are included, and it can be used on a variety of door types and can be placed over or beside door casing.
When this chain door guard is fully assembled, and engaged from base to keeper, the chain will extend to 4-5/8 inch. To determine the maximum distance the chain door guard secures a door for safe viewing or ventilation, subtract the thickness of the door from 4-5/8 inch (approx. 3 inch). The smaller chain-holder base measures 3/4 inch wide, and the wider chain lock keeper measures 3-5/16 inch long; both with a height of 2 inch.


  • •SECURITY LOCKING DEVICE – This U 9909 Chain Door Guard is a security locking device for doors, allowing a door to be slightly opened to allow safe viewing and ventilation.
  • •CHILD-SAFE SECURITY DEVICE – This door chain lock can also be installed out of reach of children so they cannot open the door by themselves, providing additional child-safe door security.
  • •EASY INSTALLATION - Installation is quick and easy – additional security for your home or office doors are within reach! Installation fasteners are included.
  • •DURABLE CONSTRUCTION – This chain door guard is constructed of extruded brass with a dull chrome finish and a 6 inch, 8-link welded steel chain It’s strong and durable and sure to last.
  • •PRODUCT INFO – The 3-5/16 inch U 9909 Chain Door Guard can be used on a variety of door types and can be placed over or beside door casing. It features a 6-inch long, 8-link welded steel chain and all installation fasteners necessary for complete install.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.