Zoro Homepage

Prime-Line 2.75 in. H X 1.125 in. L Satin Nickel Steel Deadbolt Strike

  • Mfr # E 2483

  • Zoro # G2695740


product price: $7.99
/ea

Key Features

Material
Steel
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2483
Zoro #
G2695740
UPC #
049793024831
Country of Origin
China

Details

Material
Steel
Finish
Satin Nickel

Description

This security deadbolt strike is made up of two stamped steel plates for extra strength and security. The 1/8 inch thick heavy gauge steel base allows 3-inch screws to anchor to wall stud. The finished cover matches common exterior trim. Used by Schlage and others.


  • • Compatible with wood or metal doorjambs
  • • Stamped steel construction
  • • Satin Nickel-plated finish
  • • Easy to install with a few simple tools
  • • Square corner strike shape
  • • Mounting hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.