Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screen Door Repair Kit with Rolling Tool - Replace Screen on Windows

  • Mfr # P 7541

  • Zoro # G500933201


product price: $18.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P 7541
Zoro #
G500933201
UPC #
49793075413
Country of Origin
China

Description

If your window or door has a broken or damaged screen, don’t just buy a whole new door – rescreen it! Our screen door repair kit with rolling tool makes it a simple task, and the kit provides everything you need for easy installation. This screen door and window screen repair kit includes a rolling tool with both concave and convex rolling ends for installing screen and spine plus 48 in. x 84 in. section of charcoal fiberglass screen cloth and 30 feet of black vinyl spine. New screens improve the appearance of your home and help to keep insects outside where they belong. Installation tip: The cloth and spine are inserted into the spline groove of your screen frame by applying gentle pressure.
  • Give new life to broken screens on your windows or patio doors with a replacement screen cloth. This repair kit includes 48 in. x 84 in. charcoal fiberglass screen cloth.
  • Rescreen your door or window with this fiberglass screen cloth in a charcoal gray color, 48 in. x 84 in. sheet.
  • This screen door or window repair kit includes a rolling tool for installing screen and spine plus a section of charcoal fiberglass screen cloth
  • 30 ft. of 0.180 in. diameter black vinyl spine
  • With everything needed to rescreen your door or window in this screen door repair kit, installation is quick and easy
  • The cloth and spine are inserted into the spline groove of your screen frame by applying gentle pressure using the included rolling tool (other sizes of spline available separately if included spline does not work for your application)
  • Screen frame is not included and will need to be purchased separately
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.