Screen Frame Kit, 5/16 x 3/4 x 60 in., Aluminum, Matte Black, Includes Spline and Corners 1 Kit

  • Mfr # PL 7793

  • Zoro # G111905987


product price: $26.45
/ea

Key Features

Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL 7793
Zoro #
G111905987
UPC #
-
Country of Origin
Viet Nam

Details

Color
Matte Black

Description

Do you have windows in need of new screens? These screen frame kits are constructed of roll-formed aluminum frame material and they come in a matte black finish. With the components of each of these kits, a 60 inch x 60 inch screen frame can be constructed, or other smaller custom sizes when using the materials provided in each kit. Included in this kit are the aluminum frame material, “square-cut” plastic corners and vinyl spline(screen is sold separately). These kits are used to construct screens made with your choice of aluminum mesh, fiberglass fabric, or flexible poly film (screen fabric not included in kit) by following the easy-to-follow instructions provided within each kit. Alternate colors and finishes are available, and they’re used by many for replacing damaged and missing screens. Note: The lineal pieces of the screen frame material are intentionally cambered (curved) outward, designed to prevent inward bowing when screen cloth is installed and stretched taut. Order yours today.


  • • Used to construct new screen frames for missing or damaged window screens. Note: Screen fabric is not included with these kits
  • • These kits allows for the construction of one 60 inch x 60 inch window screen, or smaller sizes using the components of this kit
  • • Frame material comes in a matte black finish with matching screen corners
  • • Aluminum frame, vinyl spline with matching plastic corners
  • • Four (4) "square-cut" plastic corners are included with each kit
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.