
Aluminum Screen Frame Kit, 7/16 Inch x 3/4 Inch x 48 Inch, Mill (1 Kit)
Mfr # PL 7801
Zoro # G911905996
product price: $24.45
/eaKey Features
Color
Mill Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL 7801
Zoro #
G911905996
UPC #
-
Country of Origin
Viet Nam
Details
Color
Mill Finish
Description
7/16 aluminum screen kit in mill finish. This kit contains 7/16 x 3/4 x 48 mill screen frame, square cut corners and spline. Just cut to size, assemble with the straight cut corners and insert you screen fabric.
- • Make to Fit Screen Kit
- • Includes: 7/16 inch x 3/4 inch
- • Mill Finish Frame
- • Spline & 4 Frame Corners For 48 inch x 48 inch Screen
- • 7/16 x 3/4 mill frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.