Screen Frame Kit, 7/16 in. x 3/4 in. x 36 in. x 36 in., Aluminum, White (1 Kit)

  • Mfr # MP8241

  • Zoro # G900934648


product price:  $27.39
/ea

Key Features

Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP8241
Zoro #
G900934648
UPC #
49793182418
Country of Origin
United States

Details

Finish
White

Description

These screen frame kits are constructed of roll-formed aluminum frame material and they come in a white finished color. Using the components of this kit, up to a 36 in. x 36 in. screen frame can be constructed, or any other smaller custom sizes when cutting to size. Items included in this kit includes the square-cut corners and vinyl spline. With this frame material, screens can be made using your choice of aluminum mesh, fiberglass fabric, or flexible poly film by following the easy-to-follow instructions in each kit. NOTE: screen fabric not included in kit. These kits are available in other sizes and colors, and they are used by many for replacing damaged and missing screens. The screen frame material is intentionally cambered (curved) outward, which helps to prevent inward bowing when screen cloth is installed and stretched taut.
  • Used to construct new screen frames for missing or damaged window screens. NOTE: Screen fabric is not included with this kits
  • This kit allows for the construction of one 36 in. x 36 in. screen frame, or any other smaller size using the components of this kit
  • Frame material comes in a white finish with white screen corners
  • Aluminum frame, vinyl spline with plastic corners
  • Four square-cut plastic corners are included with each kit
  • Easy to install with a few simple tools
  • Screen frame material is intentionally arched slightly to prevent inward bowing when screen fabric is applied
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.