Screen Frame Kit, 7/16in x 3/4in x 60in x 60in, Aluminum, White Finish

  • Mfr # MP8244

  • Zoro # G311906265


product price:  $49.89
/ea

Key Features

Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP8244
Zoro #
G311906265
UPC #
-
Country of Origin
Viet Nam

Details

Color
White

Description

These screen frame kits are constructed of roll-formed aluminum frame material and they come in a white finished color. Using the components of this kit, up to a 60 inch x 60 inch screen frame can be constructed, or any other smaller custom sizes when cutting to size. Additional items included in this kit include the square-cut corners, vinyl spline and a charcoal fiberglass cloth. These kits are available in other sizes and colors, and they are used by many for replacing damaged and missing screens. The screen frame material is intentionally cambered (curved) outward, which helps to prevent inward bowing when screen cloth is installed and stretched taut.


  • • Used to construct new screen frames for missing or damaged window screens
  • • This kit allows for the construction of one 60 inch x 60 inch screen frame, or any other smaller size using the components of this kit
  • • Frame material comes in a white finish with white screen corners
  • • Aluminum frame, vinyl spline with plastic corners and charcoal fiberglass mesh
  • • Four square-cut plastic corners are included with each kit

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.