Zoro Homepage

Screen Mesh Roll Standard Duty 36 in. x 25 ft., Silver (1 Roll)

  • Mfr # P 88233

  • Zoro # G822737846


product price: $28.69
/ea

Key Features

Screen Material
Screen Cloth
Length
36 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P 88233
Zoro #
G822737846
UPC #
-
Country of Origin
China

Dimensions

Length
36 in

Details

Screen Material
Screen Cloth
Color
Silver

Description

Experience durability and performance like never before. Prime-Line's high-quality wrinkle-free fiberglass window screen mesh are built to last, withstanding washing, sun exposure, and the test of time-offering you years of reliable service. Say goodbye to torn and dirty screens! Our easy-to-install replacements are perfect for windows, screen doors, sliding doors, and courtyards, ensuring a fresh and clean look for your home. Unlike standard supermarket options, our screens provide enhanced durability and superior functionality, making them a step above the rest. Enjoy fresh air without compromise! Our screens allow for smooth airflow while offering UV protection and crystal-clear views-giving you the perfect balance of comfort and functionality. Upgrade today and experience the quality and difference!

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.