Screen Mesh Roll Standard Duty 48 in. x 100 ft., Charcoal (1 Roll)
- Mfr # P 88345
- Zoro # G022738001
product price:Â
$
89.79
/ea
Key Features
Screen Material
Screen Cloth
Length
48 in
Color
Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P 88345
- Zoro #
- G022738001
- UPC #
- -
- Country of Origin
- China
- Screen Material
- Screen Cloth
- Color
- Charcoal
Dimensions
- Length
- 48 in
Description
Experience durability and performance like never before. Prime-Line's high-quality wrinkle-free fiberglass window screen mesh are built to last, withstanding washing, sun exposure, and the test of time-offering you years of reliable service. Say goodbye to torn and dirty screens! Our easy-to-install replacements are perfect for windows, screen doors, sliding doors, and courtyards, ensuring a fresh and clean look for your home. Unlike standard supermarket options, our screens provide enhanced durability and superior functionality, making them a step above the rest. Enjoy fresh air without compromise! Our screens allow for smooth airflow while offering UV protection and crystal-clear views-giving you the perfect balance of comfort and functionality. Upgrade today and experience the quality and difference!
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.