Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screen Retainer Spline, 0.140 in. (9/64 in.), 250 foot, Black (1 Roll)

  • Mfr # P 7563

  • Zoro # G900954868


product price: $25.79
/ea

Key Features

Finish
Black
Insert Size
0.14 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P 7563
Zoro #
G900954868
UPC #
49793075635
Country of Origin
China

Dimensions

Insert Size
0.14 in.

Details

Finish
Black

Description

This screen retainer spline is constructed of top quality vinyl that is round in shape. It features a hollow core center, it is serrated on its exterior surface, and it is black in color. Vinyl screen retainer spline like this one is used to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This retainer spline has an outside diameter of 0.140 in. (9/64 in.) and measures 250 ft. in length.
  • Used to hold screen material to screen frames
  • Round, hollow core, serrated vinyl
  • 0.140 in. (9/16 in.) x 250 ft.
  • Black vinyl construction
  • Easy to install
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.