
Screen Retainer Spline, 0.200 in., 25 ft., Gray (Single Pack)
Mfr # P 7641
Zoro # G011906473
product price: $7.29
/pk 25, $0.29/eaKey Features
Color
Gray
Insert Size
0.2 in.
Length
25 ft
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P 7641
Zoro #
G011906473
UPC #
-
Country of Origin
China
Dimensions
Insert Size
0.2 in.
Length
25 ft
Details
Color
Gray
Item
Screen Retainer Spline
Material
Vinyl
Description
This screen retainer spline is constructed of top quality vinyl that is round in shape. It features a hollow core center, it is serrated on its exterior surface, and it is gray in color. Vinyl screen retainer spline like this one is used to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This retainer spline has an outside diameter of 0.200 inch (13/64 inch) and measures 25 ft. in length.
- • Used to hold screen material to screen frames
- • 0.200 inch (13/64 inch) x 25 ft
- • Gray in color
- • Round, hollow core, serrated vinyl
- • Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.