Zoro Homepage

Screen Retainer Spline, 0.210 in., 25 ft., Gray Single Pack

  • Mfr # P 7642

  • Zoro # G900933238


product price: $7.35
/ea

Key Features

Length
25'
Finish
Gray
Material
Vinyl
Color
Gray
Insert Size
0.21 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P 7642
Zoro #
G900933238
UPC #
49793076427
Country of Origin
China

Dimensions

Length
25'
Insert Size
0.21 in.

Details

Finish
Gray
Material
Vinyl
Color
Gray

Description

This screen retainer spline is constructed of top quality vinyl that is round in shape. It features a hollow core center, it is serrated on its exterior surface, and it is gray in color. Vinyl screen retainer spline like this one is used to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This retainer spline has an outside diameter of 0.210 in. (7/32 in.) and measures 25 ft. in length.
  • Used to hold screen material to screen frames
  • 0.210 in. (7/32 in.) x 25 ft.
  • Gray in color
  • Round, hollow core, serrated vinyl
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.