Zoro Homepage

Screen Retainer Spline, 0.225 in., Foam, Black, 500 ft. (1 Roll)

  • Mfr # P 8131

  • Zoro # G700935302


product price: $64.59
/ea

Key Features

Length
500 ft
Finish
Black
Material
Polyethylene
Color
Black
Insert Size
0.225 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P 8131
Zoro #
G700935302
UPC #
49793081315
Country of Origin
China

Dimensions

Length
500 ft
Insert Size
0.225 in.

Details

Finish
Black
Material
Polyethylene
Color
Black

Description

This screen retainer spline is constructed of springy polyethylene foam and it is black in color. Foam screen spline is an excellent substitute for vinyl spline, and it is used to hold screening materials to 7/8 in. x 5/16 in. extruded screen frames. This retainer spline is 0.225 in. in diameter and comes in a 500 ft. roll.
  • Used to hold screening materials to 7/8 in. x 5/16 in. extruded screen frames
  • 0.225 in. x 500 ft.
  • Black in color
  • Polyethylene foam
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.