Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screen Retainer Vinyl Spline, 0.175 in. Round, Black, 25 foot (Single Pack)

  • Mfr # P 7523

  • Zoro # G500935632


product price: $7.15
/ea

Key Features

Finish
Black
Insert Size
0.175 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P 7523
Zoro #
G500935632
UPC #
49793075239
Country of Origin
China

Dimensions

Insert Size
0.175 in.

Details

Finish
Black

Description

This is a screen retainer spline designed to be use for securing various types of screen fabric into a window screen or screen door frame. 0.175 in. in diameter. It is a top quality round, serrated vinyl with a hollow core. Color is Black. 25ft. per polybag. Additional roll sizes and colors are available.
  • 0.175 in. diameter
  • Color is Black
  • Hollow core for easy installation
  • Extruded vinyl
  • UV Stabilized
  • 32 point serrated design
  • 25 ft. per polybag
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.