Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screen Retainer Vinyl Spline, 0.180 in. Round, Black, 25 foot (Single Pack)

  • Mfr # P 7524

  • Zoro # G111906526


product price: $7.15
/pk 25, $0.29/ea

Key Features

Color
Black
Insert Size
0.18 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P 7524
Zoro #
G111906526
UPC #
-
Country of Origin
China

Dimensions

Insert Size
0.18 in.

Details

Color
Black

Description

This is a screen retainer spline designed to be use for securing various types of screen fabric into a window screen or screen door frame. 0.180 inch in diameter. It is a top quality round, serrated vinyl with a hollow core. Color is black. 25ft. per poly bag. Additional roll sizes and colors are available.


  • • 0.180 inch diameter
  • • Color is black
  • • Hollow core for easy installation
  • • Extruded vinyl
  • • UV Stabilized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.