
Screen Rolling Tool with Nylon Wheels (Single Pack)
Mfr # P 7503
Zoro # G500934123
product price: $8.49
/eaSold in multiples of 2 for $16.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P 7503
Zoro #
G500934123
UPC #
49793075031
Country of Origin
China
Description
Install new window or door screen with ease with this screen rolling tool from Prime-Line. The strong and sturdy tool is a must-have for installing the screen fabric and vinyl spline into a screen frame. It is perfect for large and small screen repair jobs and works with most screening materials. With a plastic handle and plastic convex and concave roller wheels, the screen rolling tool is highly durable. The plastic wheels stand up to abrasion from screen materials, and the smooth plastic handle is comfortable and easy to hold. The combination screen rolling tool has a 1-5/16 in. x 3/32 in. convex steel roller at one end and a 1-5/16 in. x 3/32 in. concave steel roller at the other. It is designed to be used with vinyl screen spline sizes from 0.115 in. up to 0.165 in. Don’t risk tearing or putting a hole in the screen because you don’t have the right tool. Using the correct size Screen Rolling Tool makes the installation job easy and stress-free.The strong and sturdy Screen Rolling Tool is a must have tool for re-screening window and door screens. It's extremely economical and adds great value to big and small screen repair jobs. Works with most screening materials. With a plastic body handle and plastic convex and concave roller wheels, the Screen Rolling Tool is highly durable. The plastic wheels stand up to abrasion from screen materials, and the plastic body handle is easy to hold Installing a screen with a screen rolling tool makes the job much easier. This essential tool is comfortable in the hand and the wheels turn smoothly to roll the screen and spline into the frame The combination screen rolling tool has a 1-5/16 in. x 3/32 in. convex (round edge) plastic roller at one end and a 1-5/16 in. x 3/32 in. concave (grooved edge) plastic roller at the opposite end Use this plastic roller screening tool to insert vinyl screen spline sizes ranging from 0.115 in. diameter, up to 0.165 in. diameter Plastic convex and concave rollers Easy grip plastic body handle For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.